Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M20 Square Taper Washer 14% - A4/316 Stainless Steel DIN 435
By Qualfast
Order Code:
ZT3938279S
£5.99
each
Inc VAT (20%)
£149.75 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 25.
Get it in
23-31
working days
Available
GBP
149.75
https://www.zoro.co.uk/shop/fasteners/square-washers/m20-square-taper-washer-14-a4-316-stainless-steel-din-435/p/ZT3938279S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%,
Metric,
A4 Stainless Steel,
DIN 435.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 Square Taper Washer 14% - A4/316 Stainless Steel DIN 435
Diameter
44mm
Hole Diameter
22mm
Surface Treatment
Plain
For nom. size
M20
Leading Standard
DIN 435
Material
Stainless Steel
Thickness
9.2mm
Grade
A4
b
44
h
9.2
d
22
a
40
DIN
435
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome