Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M20 X 50 X 3 Square Plate Round Hole Washer BZP
View all 3 reviews
Order Code:
ZT1113978X
For nom. size
*
M20
£0.29
each
Inc VAT (20%)
£1.45 minimum order value
£0.33
12% off
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 16th Jan
In Stock
GBP
1.45
https://www.zoro.co.uk/shop/fasteners/square-washers/m20-x-50-x-3-square-plate-round-hole-washer-bzp/p/ZT1113978X
Add to quotation
Schedule an order and save 5%
View all Square Washers
Description
BZP Finish.
50x50x3mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome