Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M22 Square Taper Washer 14% - A2ST/STEEL DIN 435
By Qualfast
Order Code:
ZT3938359S
£6.99
each
Inc VAT (20%)
£69.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.99
0%
10 - 19
£6.71
4%
20 - 49
£6.43
8%
50 +
£6.15
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/fasteners/square-washers/m22-square-taper-washer-14-a2st-steel-din-435/p/ZT3938359S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%
Metric
A2 Stainless Steel
DIN 435
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M22 Square Taper Washer 14% - A2ST/STEEL DIN 435
Material
Stainless Steel
Thickness
10mm
Leading Standard
DIN 435
For nom. size
M22
Diameter
50mm
Hole Diameter
24mm
Grade
A2
b
50
DIN
435
h
10
d
24
a
44
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome