Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M22 Square Taper Washer 14% - A4/316 Stainless Steel DIN 435
By Qualfast
Order Code:
ZT3938312S
£8.29
each
Inc VAT (20%)
£82.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.29
0%
10 - 19
£7.96
4%
20 - 49
£7.63
8%
50 +
£7.30
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
82.90
https://www.zoro.co.uk/shop/fasteners/square-washers/m22-square-taper-washer-14-a4-316-stainless-steel-din-435/p/ZT3938312S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%,
Metric,
A4 Stainless Steel,
DIN 435.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M22 Square Taper Washer 14% - A4/316 Stainless Steel DIN 435
Surface Treatment
Plain
Diameter
50mm
Material
Stainless Steel
For nom. size
M22
Hole Diameter
24mm
Thickness
10mm
Leading Standard
DIN 435
Grade
A4
h
10
d
24
DIN
435
Material Technical
A4
b
50
a
44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome