Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M24 Square Taper Washer 14% - A2ST/STEEL DIN 435
By Qualfast
Order Code:
ZT3938321S
£6.39
each
Inc VAT (20%)
£63.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
63.90
https://www.zoro.co.uk/shop/fasteners/square-washers/m24-square-taper-washer-14-a2st-steel-din-435/p/ZT3938321S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%
Metric
A2 Stainless Steel
DIN 435
Specifications
Technical Information
Specifications for M24 Square Taper Washer 14% - A2ST/STEEL DIN 435
Material
Stainless Steel
Diameter
56mm
Leading Standard
DIN 435
For nom. size
M24
Thickness
10.8mm
Hole Diameter
26mm
Grade
A2
Material Technical
A2
h
10.8
b
56
a
56
d
26
DIN
435
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome