Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M24 Square Taper Washer 8% - A2ST/STEEL DIN 434
By Qualfast
Order Code:
ZT3307298S
£8.99
each
Inc VAT (20%)
£89.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.99
0%
10 - 19
£8.63
4%
20 - 49
£8.27
8%
50 +
£7.91
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
9-12
working days
Available
GBP
89.90
https://www.zoro.co.uk/shop/fasteners/square-washers/m24-square-taper-washer-8-a2st-steel-din-434/p/ZT3307298S
Add to quotation
View all Square Washers
Description
Square Taper Washer 8%
Metric
A2 Stainless Steel
DIN 434
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M24 Square Taper Washer 8% - A2ST/STEEL DIN 434
Thickness
8.5mm
Hole Diameter
24mm
Material
Stainless Steel
Leading Standard
DIN 434
Diameter
50mm
For nom. size
M24
Grade
A2
Material Technical
A2
a
56
d
26
DIN
434
h
8.5
b
56
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome