Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M24 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434
By Qualfast
Order Code:
ZT3307242S
£8.19
each
Inc VAT (20%)
£81.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.19
0%
10 - 19
£7.86
4%
20 - 49
£7.53
8%
50 +
£7.21
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
81.90
https://www.zoro.co.uk/shop/fasteners/square-washers/m24-square-taper-washer-8-a4-316-stainless-steel-din-434/p/ZT3307242S
Add to quotation
View all Square Washers
Description
Square Taper Washer 8%,
Metric,
A4 Stainless Steel,
DIN434.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M24 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434
Diameter
56mm
Leading Standard
DIN 434
For nom. size
M24
Hole Diameter
26mm
Surface Treatment
Plain
Thickness
8.5mm
Material
Stainless Steel
Grade
A4
DIN
434
b
56
a
56
Material Technical
A4
d
26
h
8.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome