Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M30 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434
By Qualfast
Order Code:
ZT3307291S
£11.29
each
Inc VAT (20%)
£112.90 minimum order value
Quantity
Price
Discount
1 - 9
£11.29
0%
10 - 19
£10.84
4%
20 +
£10.39
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
112.90
https://www.zoro.co.uk/shop/fasteners/square-washers/m30-square-taper-washer-8-a4-316-stainless-steel-din-434/p/ZT3307291S
Add to quotation
View all Square Washers
Description
Square Taper Washer 8%,
Metric,
A4 Stainless Steel,
DIN434.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M30 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434
Material
Stainless Steel
Thickness
9mm
Leading Standard
DIN 434
Hole Diameter
33mm
Surface Treatment
Plain
Diameter
62mm
For nom. size
M30
Grade
A4
Material Technical
A4
DIN
434
d
33
a
56
h
9
b
62
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome