Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M8 Square Taper Washer 14% - A4/316 Stainless Steel DIN 435
By Qualfast
Order Code:
ZT3938330S
£1.79
each
Inc VAT (20%)
£89.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.79
0%
50 - 99
£1.72
4%
100 - 199
£1.65
8%
200 +
£1.58
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
89.50
https://www.zoro.co.uk/shop/fasteners/square-washers/m8-square-taper-washer-14-a4-316-stainless-steel-din-435/p/ZT3938330S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%,
Metric,
A4 Stainless Steel,
DIN 435.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8 Square Taper Washer 14% - A4/316 Stainless Steel DIN 435
Surface Treatment
Plain
Hole Diameter
9mm
Diameter
22mm
For nom. size
M8
Thickness
4.6mm
Material
Stainless Steel
Leading Standard
DIN 435
Grade
A4
b
22
DIN
435
h
4.6
d
9
Material Technical
A4
a
22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome