Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
Square Taper Washer 14% - Metric - Steel - Grade HV10 - Hot-Dip Galvanized - DIN 435
By Qualfast
3 Reviews
10 Variants From
£0.11
Inc VAT (20%)
Up to 6.5% off
See 10 Product Variants
£0.11
Description
Square Taper Washer 14%
Metric
Steel - Grade HV10
Hot-Dip Galvanized
DIN 435
Feature Attributes
Leading Standard:
DIN 435
Material:
Steel
Surface Treatment:
Galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome