Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
Square Taper Washer 8%, Metric - Steel - Grade HV10 - DIN 434
By Qualfast
1 Review
Reset
Clear All
For nom. size
Select
See all variants from
£0.08
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.08
Description
Square Taper Washer 8%,
Metric,
Steel - Grade HV10,
DIN 434.
Feature Attributes
Surface Treatment:
Plain
Leading Standard:
DIN 434
Material:
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome