Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
Square Washers - Metric - A2 Stainless Steel - DIN 436
By Qualfast
1 Review
Reset
Clear All
For nom. size
Select
See all variants from
£0.25
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.25
Description
Square Washers
Metric
A2 Stainless Steel
DIN 436
Feature Attributes
Leading Standard:
DIN 436
Material:
A2 Stainless Steel
Grade:
A2
Class:
100 HV
Material Technical:
A2
DIN:
436
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome