Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
Square Washers - Metric - Steel - DIN 436
By Qualfast
5 Reviews
Reset
Clear All
For nom. size
Select
See all variants from
£0.10
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£0.10
Description
Square Washers
Metric
Steel
DIN 436
See full description
Feature Attributes
Surface Treatment:
Plain
Leading Standard:
DIN 436
Material:
Steel
DIN:
436
Class:
100 HV
Product Reviews -
View all 5 reviews
5 months ago by John
Brilliant service and delivery ordered at about 16 40 and arrived here early the next day.
3 years ago by Mick
Cheaper than alternatives, and fits my use well.
3 years ago by Victor
Well made washer smooth with no sharp edges
a year ago
Plastic bag torn on arrival and washers were all scattered in the box. Good thing I did not order anything delicate so no damage done.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome