0
1
2
3

Square Washers - Metric - Steel - Hot-Dip Galvanized - DIN436


£0.13 Inc VAT (20%)
Up to 13% off

See 9 Product Variants
£0.13

Description

Square Washers
Metric
Steel - Hot-Dip Galvanized
DIN436

Feature Attributes

Material:
Steel
Surface Treatment:
Galvanised
Leading Standard:
DIN 436
Class:
100 HV
DIN:
436

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome