Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Structural Bolts
M20X70 Structural Assembly Set Screw BZP (GR-8.8)
By Qualfast
Order Code:
ZT1083897X
£1.34
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.34
0%
20 - 49
£1.29
3.5%
50 - 99
£1.23
8%
100 - 199
£1.18
12%
200 +
£1.13
15.5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.34
https://www.zoro.co.uk/shop/fasteners/structural-bolts/m20x70-structural-assembly-set-screw-bzp-gr-8-8/p/ZT1083897X
Add to quotation
Schedule an order and save 5%
View all Structural Bolts
Description
Metric Thread
EN 15048
Class 8.8
Zinc Plated
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for M20X70 Structural Assembly Set Screw BZP (GR-8.8)
Leading Standard
EN 15048
Thread Size
M20
Thread Direction
Right
Head Shape
Hexagon Head
Length
70
Surface Treatment
Zinc Plated
Grade
8.8
Material
Steel
System of Measurement
Metric
Standards Met
ISO 4014
ISO 4032
Driving Features
Hexagon
P
2.5
Diameter
M20
L
70mm
k
12.5
d-D
M20
Class
8.8/8
EN
15048
ISO
4014/4032
Thread
Metric thread
m (max.)
18
s
30
b (min.)>125mm
46L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome