3/8in BSPP Female x 10mm OD Stud - 744122000

3/8in BSPP Female x 10mm OD Stud - 744122000

Order Code: ZT5402439SCopy

£19.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female x 10mm Outside Diameter, Stud, Light Duty, Steel, Maximum Working Pressure 315 bar, VOSS

Specifications for 3/8in BSPP Female x 10mm OD Stud - 744122000
  • Series
    Light Duty
  • Material
    Steel
  • Product Type
    Hydraulic
  • Thread Gender
    Female
  • Maximum Working Pressure
    315bar
  • Thread Type
    BSPP
  • Outside Diameter
    10mm