M16x1.5 Metricx15mm OD Stud with Peflex Seal Ring - 1784562000

M16x1.5 Metricx15mm OD Stud with Peflex Seal Ring - 1784562000

Order Code: ZT5380960SCopy

£11.29 Inc VAT (20%)


Description

M16x1.5 Metric Male x 15mm Tube Outside Diameter, Male Stud with Peflex Seal Ring, L Series, Maximum Working Pressure 400 bar, VOSS

Specifications for M16x1.5 Metricx15mm OD Stud with Peflex Seal Ring - 1784562000
  • Product Type
    Hydraulic
  • Thread Size
    M16x1.5
  • Thread Gender
    Male
  • Outside Diameter
    15mm
  • Maximum Working Pressure
    400bar
  • Thread Type
    Metric