M18x1.5 Metricx12mm OD Stud with Peflex Seal Ring - 1184482007

M18x1.5 Metricx12mm OD Stud with Peflex Seal Ring - 1184482007

Order Code: ZT5373433SCopy

£10.49 Inc VAT (20%)


Description

M18x1.5 Metric Male x 12mm Tube Outside Diameter, Male Stud with Peflex Seal Ring, L Series, Maximum Working Pressure 400 bar, VOSS

Specifications for M18x1.5 Metricx12mm OD Stud with Peflex Seal Ring - 1184482007
  • Product Type
    Hydraulic
  • Thread Size
    M18x1.5
  • Thread Type
    Metric
  • Outside Diameter
    12mm
    12mm
  • Thread Gender
    Male
  • Maximum Working Pressure
    400bar