Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Studs
Studding 10mm x 1m - 373S/1M
By AUTOBAR
Order Code:
ZT3954143S
Copy
£9.99
each
Inc VAT (20%)
£169.83 minimum order value
Quantity
Price
Discount
1 - 19
£9.99
0%
20 - 49
£9.59
4%
50 +
£9.19
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Mon, 28th Apr
In Stock
GBP
169.83
https://www.zoro.co.uk/shop/fasteners/studs/studding-10mm-x-1m-373s-1m/p/ZT3954143S
Add to quotation
View all Studs
Description
AUTOBAR Studding 10MM x 1 MTR - 373S/1M 373S/1M
Tags:
#BulkDiscount
Specifications
Specifications for Studding 10mm x 1m - 373S/1M
Thread Size
10mm
Product Type
Studding