Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Studs
Studding 10mm x 300mm - 373S
By AUTOBAR
Order Code:
ZT3954067S
Copy
£9.19
each
Inc VAT (20%)
£165.42 minimum order value
£9.49
3% off
Quantity
Price
Discount
1 - 19
£9.19
0%
20 - 49
£8.82
4%
50 +
£8.45
8%
18
Add to basket
Minimum order quantity: 18.
Get it by
Mon, 28th Apr
In Stock
GBP
165.42
https://www.zoro.co.uk/shop/fasteners/studs/studding-10mm-x-300mm-373s/p/ZT3954067S
Add to quotation
View all Studs
Description
AUTOBAR Studding 10MM x 300MM - 373S 373S
Tags:
#BulkDiscount
Specifications
Specifications for Studding 10mm x 300mm - 373S
Product Type
Studding
Length
300mm