Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Studs
Studding 12mm x 300mm - 138S
By AUTOBAR
Order Code:
ZT3954035S
Copy
£9.49
each
Inc VAT (20%)
£161.33 minimum order value
£9.99
5% off
Quantity
Price
Discount
1 - 19
£9.49
0%
20 - 49
£9.11
4%
50 +
£8.73
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Mon, 28th Apr
In Stock
GBP
161.33
https://www.zoro.co.uk/shop/fasteners/studs/studding-12mm-x-300mm-138s/p/ZT3954035S
Add to quotation
View all Studs
Description
AUTOBAR Studding 12MM x 300MM - 138S 138S
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Studding 12mm x 300mm - 138S
Diameter
12mm
Product Type
Studding
Length
300mm