Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Studs
Studding 8mm x 300mm - 137S
By AUTOBAR
Order Code:
ZT3953908S
Copy
£6.59
each
Inc VAT (20%)
£243.83 minimum order value
£6.99
5.5% off
Quantity
Price
Discount
1 - 49
£6.59
0%
50 +
£6.33
4%
Add to basket
Minimum order quantity: 37.
Get it by
Mon, 28th Apr
In Stock
GBP
243.83
https://www.zoro.co.uk/shop/fasteners/studs/studding-8mm-x-300mm-137s/p/ZT3953908S
Add to quotation
View all Studs
Description
AUTOBAR Studding 8MM x 300MM - 137S 137S
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Studding 8mm x 300mm - 137S
Length
300mm
Diameter
8mm
Product Type
Studding