0
1
2

Dog Tooth Washer ZP 50 x 12mm Box 100 FORDTW50

Order Code: ZT1282283P

£39.99 Inc VAT (20%)


Description

Forgefix Dog Tooth Washers are mainly used with Carriage Bolts, where timber to timber connections are required. The teeth bite in to the timber, offering a no movement fastening. The washers are Zinc Plated for increased corrosion resistance. APPLICATION Used in many joints where restricted movement is required such as Roofing Joists, Newall posts on decking etc. Can be used with many types of bolts and fasteners, in particular Carriage Bolts. Zinc coatings prevent oxidation of the protected metal to create a longer lasting finish. It does this by forming a barrier and by acting as a sacrificial anode if this barrier is damaged. Zinc oxide is a fine white dust that (in contrast to iron oxide) does not trigger a breakdown of the substrate&rsquos surface integrity as it is formed. The zinc oxide, if left intact, can act as a barrier to further oxidation, in a way similar to the protection afforded to aluminum and stainless steels by their oxide layers. Dog Tooth Washer ZP 50 x 12mm Box 100

See full description
Specifications for Dog Tooth Washer ZP 50 x 12mm Box 100 FORDTW50
  • MFR Part No.
    DTW50
  • Finish
    Zinc Plated
  • Pack Quantity
    Box 100
  • Size
    50 x 12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome