Flat black washer 12mm internal, 18mm outer x 2.5mm thick WP12X18X2.5BLK
Hover to enlarge the image

Flat black washer 12mm internal, 18mm outer x 2.5mm thick WP12X18X2.5BLK

Order Code:
MPN:

QuantityPriceDiscount
1 - 49£0.510%
50 - 99£0.494%
100 - 199£0.478%
200 - 499£0.4512%
500 +£0.4315.5%
See all 35 variants |

Product Description

Flat black plastic washer 12mm internal, 18mm outer x 2.5mm thick

Specifications
MFR Part No.
WP12X18X2.5BLK
Product Type
Washers
Outside Diameter
18mm
Inner Diameter
12mm
Thickness
2.5mm
Material
Plastic
Colour
Black
For nom. size
12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome