Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M36 Long Tab Washer - A2 Stainless Steel DIN 93
By Qualfast
Order Code:
ZT3307501S
£1.99
each
Inc VAT (20%)
£99.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.99
0%
50 - 99
£1.91
4%
100 - 199
£1.83
8%
200 +
£1.75
12%
Add to basket
Minimum order quantity: 50.
Get it in
24-32
working days
Available
GBP
99.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m36-long-tab-washer-a2-stainless-steel-din-93/p/ZT3307501S
Add to quotation
View all Tab Washers
Description
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M36 Long Tab Washer - A2 Stainless Steel DIN 93
Material
Stainless Steel
Leading Standard
DIN 93
Hole Diameter
37mm
For nom. size
M36
Surface Treatment
Plain
Diameter
75mm
Thickness
1.6mm
s
1.6
d2
75
r
16
L
60
d1
37
Material Technical
A2
DIN
93
b
30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome