0
1
2

Long Tab and Wing Washer, Metric - Steel - DIN 463


Select
£0.09 Inc VAT (20%)
Up to 11.5% off


See all variants from £0.09

Description

Long Tab and Wing Washer,
Metric,
Steel,
DIN 463

See full description

Feature Attributes

Leading Standard:
DIN 463
Surface Treatment:
Plain
Material:
Steel
DIN:
463

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome