Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M10 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307411S
£0.17
each
Inc VAT (20%)
£17.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
17.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m10-external-tab-washer-a4-316st-steel-din-432/p/ZT3307411S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 External Tab Washer - A4/316ST/STEEL DIN 432
Leading Standard
DIN 432
For nom. size
M10
Hole Diameter
10.5mm
Material
Stainless Steel
Diameter
26mm
Thickness
1mm
f
4.5
d2
26
h
4
DIN
432
s
1
d1
10.5
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome