Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M12 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307359S
£0.24
each
Inc VAT (20%)
£12.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.24
0%
100 - 199
£0.23
4%
200 - 499
£0.22
8.5%
500 - 999
£0.21
12.5%
1000 +
£0.20
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
24-32
working days
Available
GBP
12.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m12-external-tab-washer-a4-316st-steel-din-432/p/ZT3307359S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12 External Tab Washer - A4/316ST/STEEL DIN 432
Thickness
1.2mm
Hole Diameter
13mm
Diameter
30mm
Leading Standard
DIN 432
Material
Stainless Steel
For nom. size
M12
d1
13
s
1.2
d2
30
DIN
432
f
4.5
Material Technical
A4
h
4.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome