Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M14 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307412S
£0.25
each
Inc VAT (20%)
£12.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.25
0%
100 - 199
£0.24
4%
200 - 499
£0.23
8%
500 - 999
£0.22
12%
1000 +
£0.21
16%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
12.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m14-external-tab-washer-a2st-steel-din-432/p/ZT3307412S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M14 External Tab Washer - A2ST/STEEL DIN 432
For nom. size
M14
Material
Stainless Steel
Thickness
1.2mm
Diameter
33mm
Leading Standard
DIN 432
Hole Diameter
15mm
Material Technical
A2
d2
33
d1
15
DIN
432
h
4.5
s
1.2
f
4.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome