Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M14 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307413S
£0.29
each
Inc VAT (20%)
£14.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
14.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m14-external-tab-washer-a4-316st-steel-din-432/p/ZT3307413S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M14 External Tab Washer - A4/316ST/STEEL DIN 432
Thickness
1.2mm
For nom. size
M14
Leading Standard
DIN 432
Diameter
33mm
Hole Diameter
15mm
Material
Stainless Steel
h
4.5
f
4.5
Material Technical
A4
s
1.2
DIN
432
d2
33
d1
15
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome