Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M16 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307449S
£0.17
each
Inc VAT (20%)
£8.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
8.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m16-external-tab-washer-a2st-steel-din-432/p/ZT3307449S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 External Tab Washer - A2ST/STEEL DIN 432
Material
Stainless Steel
Hole Diameter
17mm
For nom. size
M16
Diameter
36mm
Thickness
1.2mm
Leading Standard
DIN 432
d2
36
h
4.5
DIN
432
f
5.5
s
1.2
d1
17
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome