Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M16 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307427S
£0.32
each
Inc VAT (20%)
£16.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.32
0%
100 - 199
£0.31
3%
200 - 499
£0.29
9.5%
500 - 999
£0.28
12.5%
1000 +
£0.27
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m16-external-tab-washer-a4-316st-steel-din-432/p/ZT3307427S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 External Tab Washer - A4/316ST/STEEL DIN 432
Material
Stainless Steel
Thickness
1.2mm
Diameter
36mm
Leading Standard
DIN 432
Hole Diameter
17mm
For nom. size
M16
d2
36
h
4.5
s
1.2
Material Technical
A4
d1
17
f
5.5
DIN
432
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome