Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M18 Long Tab Washer - A2 Stainless Steel DIN 93
By Qualfast
Order Code:
ZT3307437S
£0.26
each
Inc VAT (20%)
£52.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.26
0%
200 - 499
£0.25
4%
500 - 999
£0.24
7.5%
1000 +
£0.23
11.5%
Add to basket
Minimum order quantity: 200.
Get it in
11-16
working days
Available
GBP
52.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m18-long-tab-washer-a2-stainless-steel-din-93/p/ZT3307437S
Add to quotation
View all Tab Washers
Description
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18 Long Tab Washer - A2 Stainless Steel DIN 93
Material
Stainless Steel
Hole Diameter
19mm
Diameter
40mm
Thickness
1mm
Leading Standard
DIN 93
Surface Treatment
Plain
For nom. size
M18
d2
40
d1
19
DIN
93
s
1
b
18
L
36
Material Technical
A2
r
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome