Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M18 Long Tab Washer - A4/316ST/STEEL DIN 93
By Qualfast
Order Code:
ZT3925425S
£0.33
each
Inc VAT (20%)
£66.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.33
0%
200 - 499
£0.32
3%
500 - 999
£0.30
9%
1000 +
£0.29
12%
Add to basket
Minimum order quantity: 200.
Get it in
11-16
working days
Available
GBP
66.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m18-long-tab-washer-a4-316st-steel-din-93/p/ZT3925425S
Add to quotation
View all Tab Washers
Description
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18 Long Tab Washer - A4/316ST/STEEL DIN 93
Leading Standard
DIN 93
Material
Stainless Steel
Hole Diameter
19mm
Diameter
40mm
For nom. size
M18
Thickness
1mm
b
18
Material Technical
A4
s
1
DIN
93
d1
19
r
10
L
36
d2
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome