Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M18 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
By Qualfast
Order Code:
ZT3920720S
£0.22
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.22
0%
100 - 199
£0.21
4.5%
200 - 499
£0.20
9%
500 - 999
£0.19
13.5%
1000 +
£0.18
18%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m18-long-tab-washer-with-wing-a2-stainless-steel-din-463/p/ZT3920720S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer,
Metric,
A2 Stainless Steel,
DIN 463
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
Surface Treatment
Plain
Hole Diameter
19mm
Thickness
1mm
Leading Standard
DIN 463
For nom. size
M18
Diameter
34mm
Material
Stainless Steel
b
18
d1
19
L1
36
L2
20
s
1
d2
34
Material Technical
A2
DIN
463
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome