Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M18 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
By Qualfast
Order Code:
ZT3307631S
£0.27
each
Inc VAT (20%)
£13.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.27
0%
100 - 199
£0.26
3.5%
200 - 499
£0.25
7.5%
500 - 999
£0.24
11%
1000 +
£0.23
15%
Add to basket
Minimum order quantity: 50.
Get it in
24-32
working days
Available
GBP
13.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m18-long-tab-washer-with-wing-a4-stainless-steel-din-463/p/ZT3307631S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
Leading Standard
DIN 463
For nom. size
M18
Material
Stainless Steel
Hole Diameter
19mm
Thickness
1mm
Diameter
34mm
b
18
s
1
d1
19
DIN
463
L1
36
d2
34
Material Technical
A4
L2
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome