Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M20 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307465S
£0.31
each
Inc VAT (20%)
£15.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.31
0%
100 - 199
£0.30
3%
200 - 499
£0.29
6.5%
500 - 999
£0.27
13%
1000 +
£0.26
16%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
15.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m20-external-tab-washer-a2st-steel-din-432/p/ZT3307465S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 External Tab Washer - A2ST/STEEL DIN 432
Thickness
1.6mm
Material
Stainless Steel
Leading Standard
DIN 432
Hole Diameter
21mm
Diameter
42mm
For nom. size
M20
h
4.5
DIN
432
s
1.6
d1
21
d2
42
Material Technical
A2
f
6.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome