Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M20 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307352S
£0.49
each
Inc VAT (20%)
£24.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
24-32
working days
Available
GBP
24.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m20-external-tab-washer-a4-316st-steel-din-432/p/ZT3307352S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 External Tab Washer - A4/316ST/STEEL DIN 432
Leading Standard
DIN 432
Material
Stainless Steel
Diameter
42mm
For nom. size
M20
Thickness
1.6mm
Hole Diameter
21mm
h
4.5
DIN
432
f
6.5
s
1.6
d1
21
Material Technical
A4
d2
42
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome