Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M20 External Tab Washer - Steel DIN 432
By Qualfast
Order Code:
ZT3307241S
Copy
£0.17
each
Inc VAT (20%)
£8.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-13
working days
Available
GBP
8.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m20-external-tab-washer-steel-din-432/p/ZT3307241S
Add to quotation
View all Tab Washers
Description
External Tab Washer,
Metric,
Steel,
DIN 432.
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 External Tab Washer - Steel DIN 432
Material
Steel
Surface Treatment
Plain
Leading Standard
DIN 432
Hole Diameter
21mm
Thickness
1.6mm
For nom. size
M20
Diameter
42mm
DIN
432
d2
42
s
1.6
d1
21
f
6.5
h
4.5
MFR Part No.
38670.200.001