Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M22 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307354S
£0.65
each
Inc VAT (20%)
£16.25 minimum order value
Quantity
Price
Discount
1 - 49
£0.65
0%
50 - 99
£0.62
4.5%
100 - 199
£0.60
7.5%
200 - 499
£0.57
12.5%
500 +
£0.55
15.5%
Add to basket
Minimum order quantity: 25.
Get it in
24-32
working days
Available
GBP
16.25
https://www.zoro.co.uk/shop/fasteners/tab-washers/m22-external-tab-washer-a2st-steel-din-432/p/ZT3307354S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M22 External Tab Washer - A2ST/STEEL DIN 432
Diameter
50mm
Thickness
1.6mm
Hole Diameter
23mm
Leading Standard
DIN 432
Material
Stainless Steel
For nom. size
M22
d2
50
s
1.6
Material Technical
A2
f
7.5
DIN
432
d1
23
h
6.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome