Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M22 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
By Qualfast
Order Code:
ZT3920721S
£0.24
each
Inc VAT (20%)
£6.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.24
0%
100 - 199
£0.23
4%
200 - 499
£0.22
8.5%
500 - 999
£0.21
12.5%
1000 +
£0.20
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
6.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m22-long-tab-washer-with-wing-a2-stainless-steel-din-463/p/ZT3920721S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer,
Metric,
A2 Stainless Steel,
DIN 463
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M22 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
Leading Standard
DIN 463
Diameter
39mm
Thickness
1mm
Surface Treatment
Plain
Material
Stainless Steel
Hole Diameter
23mm
For nom. size
M22
L1
42
d2
39
L2
23
Material Technical
A2
d1
23
b
20
s
1
DIN
463
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome