Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M22 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
By Qualfast
Order Code:
ZT3307536S
£0.36
each
Inc VAT (20%)
£9.00 minimum order value
£0.39
7.5% off
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
12-16
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m22-long-tab-washer-with-wing-a4-stainless-steel-din-463/p/ZT3307536S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M22 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
Material
Stainless Steel
Hole Diameter
23mm
For nom. size
M22
Diameter
39mm
Thickness
1mm
Leading Standard
DIN 463
L1
42
DIN
463
d1
23
d2
39
s
1
Material Technical
A4
L2
23
b
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome