Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M24 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307372S
£0.62
each
Inc VAT (20%)
£15.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.62
0%
50 - 99
£0.60
3%
100 - 199
£0.57
8%
200 - 499
£0.55
11.5%
500 +
£0.52
16%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
15.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m24-external-tab-washer-a2st-steel-din-432/p/ZT3307372S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M24 External Tab Washer - A2ST/STEEL DIN 432
Diameter
50mm
Hole Diameter
25mm
Material
Stainless Steel
Thickness
1.6mm
Leading Standard
DIN 432
For nom. size
M24
DIN
432
s
1.6
f
7.5
Material Technical
A2
h
6.5
d2
50
d1
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome