Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M27 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307439S
£1.19
each
Inc VAT (20%)
£29.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.19
0%
50 - 99
£1.14
4%
100 - 199
£1.09
8.5%
200 +
£1.05
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
29.75
https://www.zoro.co.uk/shop/fasteners/tab-washers/m27-external-tab-washer-a4-316st-steel-din-432/p/ZT3307439S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M27 External Tab Washer - A4/316ST/STEEL DIN 432
Material
Stainless Steel
Leading Standard
DIN 432
Hole Diameter
28mm
Diameter
58mm
Thickness
1.6mm
For nom. size
M27
d2
58
DIN
432
f
8.5
h
9.5
s
1.6
d1
28
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome