Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M27 Long Tab Washer with Wing DIN 463
By Qualfast
Order Code:
ZT3920712S
£0.36
each
Inc VAT (20%)
£9.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m27-long-tab-washer-with-wing-din-463/p/ZT3920712S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer,
Metric,
Steel,
DIN 463
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M27 Long Tab Washer with Wing DIN 463
For nom. size
M27
Material
Steel
Thickness
1.6mm
Hole Diameter
28mm
Diameter
50mm
Surface Treatment
Plain
Leading Standard
DIN 463
DIN
463
b
23
d2
50
L1
48
d1
28
s
1.6
L2
29
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome