Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M30 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307486S
£1.69
each
Inc VAT (20%)
£42.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.69
0%
50 - 99
£1.62
4%
100 - 199
£1.55
8.5%
200 +
£1.49
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
42.25
https://www.zoro.co.uk/shop/fasteners/tab-washers/m30-external-tab-washer-a4-316st-steel-din-432/p/ZT3307486S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M30 External Tab Washer - A4/316ST/STEEL DIN 432
Hole Diameter
31mm
Leading Standard
DIN 432
Material
Stainless Steel
Diameter
63mm
Thickness
1.6mm
For nom. size
M30
s
1.6
d1
31
d2
63
Material Technical
A4
h
9.5
f
8.5
DIN
432
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome