Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M33 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307345S
£1.14
each
Inc VAT (20%)
£11.40 minimum order value
Quantity
Price
Discount
1 - 19
£1.14
0%
20 - 49
£1.09
4.5%
50 - 99
£1.05
8%
100 - 199
£1.00
12.5%
200 +
£0.96
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
24-32
working days
Available
GBP
11.40
https://www.zoro.co.uk/shop/fasteners/tab-washers/m33-external-tab-washer-a2st-steel-din-432/p/ZT3307345S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M33 External Tab Washer - A2ST/STEEL DIN 432
Diameter
68mm
Material
Stainless Steel
Thickness
1.6mm
Hole Diameter
34mm
For nom. size
M33
Leading Standard
DIN 432
h
9.5
DIN
432
d2
68
f
9.5
s
1.6
Material Technical
A2
d1
34
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome