Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M36 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307366S
£1.79
each
Inc VAT (20%)
£17.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-16
working days
Available
GBP
17.90
https://www.zoro.co.uk/shop/fasteners/tab-washers/m36-external-tab-washer-a2st-steel-din-432/p/ZT3307366S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M36 External Tab Washer - A2ST/STEEL DIN 432
For nom. size
M36
Hole Diameter
37mm
Thickness
2mm
Leading Standard
DIN 432
Diameter
75mm
Material
Stainless Steel
f
11
DIN
432
Material Technical
A2
d2
75
d1
37
s
2
h
9.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome