Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M36 Long Tab Washer - A4/316ST/STEEL DIN 93
By Qualfast
Order Code:
ZT3925386S
£2.19
each
Inc VAT (20%)
£109.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.19
0%
50 - 99
£2.10
4%
100 - 199
£2.01
8%
200 +
£1.93
12%
Add to basket
Minimum order quantity: 50.
Get it in
11-16
working days
Available
GBP
109.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m36-long-tab-washer-a4-316st-steel-din-93/p/ZT3925386S
Add to quotation
View all Tab Washers
Description
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M36 Long Tab Washer - A4/316ST/STEEL DIN 93
For nom. size
M36
Thickness
1.6mm
Diameter
75mm
Hole Diameter
37mm
Material
Stainless Steel
Leading Standard
DIN 93
s
1.6
b
30
Material Technical
A4
d1
37
L
60
DIN
93
r
16
d2
75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome