Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M36 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
By Qualfast
Order Code:
ZT3374736S
£1.49
each
Inc VAT (20%)
£14.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.43
4%
50 - 99
£1.37
8%
100 - 199
£1.31
12%
200 +
£1.25
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-16
working days
Available
GBP
14.90
https://www.zoro.co.uk/shop/fasteners/tab-washers/m36-long-tab-washer-with-wing-a2-stainless-steel-din-463/p/ZT3374736S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer,
Metric,
A2 Stainless Steel,
DIN 463
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M36 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
Diameter
66mm
Thickness
1.6mm
Hole Diameter
37mm
For nom. size
M36
Surface Treatment
Plain
Material
Stainless Steel
Leading Standard
DIN 463
L2
38
L1
60
DIN
463
b
30
Material Technical
A2
d2
66
d1
37
s
1.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome